{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PrecisionBits | |
Torx® profile | TX9 | |
overall length | 50 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674248 TX9 | |
EAN / GTIN | 7610733221301 | |
Manufacturer number | E6.400/9 |
This article |
Recommendations |
|
---|---|---|
PrecisionBit for Torx®, 1/4 inch E 6.3, Torx® profile: TX9
on request
In stock
919 pieces in stock
from
1
Pieces
US $ 5.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,409 pieces in stock
from
1
Pieces
US $ 2.06
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 50 mm | 25 mm |
Torx® profile | TX9 | TX9 |
Type of product | Bit tool | Bit tool |