PrecisionBit for Torx®, 1/4 inch E 6.3, Torx® profile: TX10

Article no.: 674248 TX10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 5.66 / Piece
  • from 10 Piece
    US $ 4.72 / Piece
on request
In stock Available in 3-4 working days
1,401 pieces in stock 1,401 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series PrecisionBits
Torx® profile TX10
overall length 50 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification & Classification

Article number 674248 TX10
EAN / GTIN 7610733221318
Manufacturer number E6.400/10

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart