{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 36 mm - 36.99 mm | |
Reach L1 | 185 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screw | 231999 20IP1 (7.5 Nm) | |
Overall length L | 295 mm | |
Type of product | Indexable drill |
Article number | 231610 36 | |
EAN / GTIN | 4045197726001 | |
Manufacturer number | 231610 36 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill base body, 5×D, ⌀ DC: 36mm
on request
In stock
Available in 3-4 working days
2 pieces in stock
2 pieces available in 3-4 working days
US $ 1,035.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1 pieces in stock
1 pieces available in 3-4 working days
US $ 769.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 849.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 36 mm - 36.99 mm | 36 mm - 47 mm | 36 mm - 47 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 5×D | 5×D | 5×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 185 mm | 209.6 mm | 209.5 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |