{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Counterbore ⌀ | 10 mm | |
Type | HB7530 | |
Countersink angle | 180 degrees | |
for DIN cylinder head screws | M5 | |
suitable for through hole ⌀ | 5.5 mm | |
Type of product | Cutter insert for countersinking |
Article number |
231690 10
Copy |
|
EAN / GTIN |
4045197750884
Copy |
|
Manufacturer number |
231690 10
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |