{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HiPer-Drill | |
Version | 12×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 13.49 mm | |
Reach L1 | 162 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Clamping screw | 231999 7IP (0.6 Nm) | |
Overall length L | 232 mm | |
Type of product | Indexable drill |
Article number | 231620 13 | |
EAN / GTIN | 4045197687630 | |
Manufacturer number | 231620 13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HiPer-Drill base body 13 mm
on request
In stock
5 pieces in stock
US $ 619.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 590.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 645.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 ;13.49 | 13 ;17.5 | 13 ;17.5 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Shank length Ls | 48 | 50 | |
Type of product | Indexable drill | Indexable drill | Indexable drill |