{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HiPer-Drill | |
Version | 12×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13.5 mm - 13.99 mm | |
Reach L1 | 168 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Clamping screw | 231999 7IP (0.6 Nm) | |
Overall length L | 239 mm | |
Type of product | Indexable drill |
Article number | 231620 13,5 | |
EAN / GTIN | 4045197687647 | |
Manufacturer number | 231620 13,5 |