{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 5 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 20 mm | |
⌀ D3 | 17 mm | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.72 degrees | |
Ramping length L for αmax | 16 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229707 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227100 20/5 | |
EAN / GTIN | 4960664462834 | |
Manufacturer number | THN03631 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable milling cutter 90° MECX 20/5 mm
on request
In stock
6 pieces in stock
US $ 335.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 430.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Overhang L1 | 20 | 22 |
Through-coolant | yes | yes |
⌀ D3 | 17 | 18 |
Circular interpolation milling ⌀ Dmin | 37 | 38 |
Ramping angle αmax | 0.72 | 0.68 |
Ramping length L for αmax | 16 | 16.85 |