{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 13 mm | |
Circular interpolation milling ⌀ Dmin | 29 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 0.95 degrees | |
Ramping length L for αmax | 12 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229707 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227100 16/3 | |
EAN / GTIN | 4960664462766 | |
Manufacturer number | THN03614 |
This article |
Recommendations |
||
---|---|---|---|
Indexable milling cutter 90° MECX 16/3 mm
on request
In stock
1 pieces in stock
US $ 276.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 386.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 367.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 20 | 20 | 20 |
Through-coolant | yes | yes | yes |
suitable indexable insert | BD.. 0703 | AP.. 0602.. | AP.. 0602.. |
⌀ D3 | 13 | 14 | 14 |
Ramping angle αmax | 0.95 | 0.89 | 0.89 |
Ramping length L for αmax | 12 | 12.85 | 12.85 |
Type of product | End / face mill | End / face mill | End / face mill |