BDMT 070308 ER-JT, PR1225, Type: ST1400

Article no.: 227137 ST1400
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
3,089 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 070308 ER-JT
Type ST1400
Corner radius 0.8 mm
Grade PR1225
Tool material Carbide
Feed fz per tooth 0.07 − 0.11 mm
Grade PR1225
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227137 ST1400
EAN / GTIN 4960664609246
Manufacturer number TKB00287

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D. Exactly 90° up to ap = 4 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


BDMT 070308 ER-JT, PR1225, Type: ST1400

BDMT 070308 ER-JT, PR1225, Type: ST1400

on request
In stock
3,089 pieces in stock
US $ 16.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,827 pieces in stock
from 1  Pieces
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,200 pieces in stock
from 1  Pieces
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,482 pieces in stock
from 1  Pieces
US $ 18.24
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,935 pieces in stock
from 1  Pieces
US $ 18.24
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
777 pieces in stock
from 1  Pieces
US $ 17.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
535 pieces in stock
from 1  Pieces
US $ 17.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36,401 pieces in stock
from 1  Pieces
US $ 17.23
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,571 pieces in stock
from 1  Pieces
US $ 19.97
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11,734 pieces in stock
from 1  Pieces
US $ 22.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 18.45
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert BDMT 070308 ER-JT APMT 180508 SR APMT 180508 SR APMT 133508 SR APMT 133508 SR APMT 060208 ER APMT 060208 ER APFT 160408 PDTR APMX 16..08 TR APMT 100308 TR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade PR1225 HB7510 HB7520 HB7510 HB7520 HB7510 HB7520 HB7720 HB7515 HB7515
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.07 − 0.11 mm 0.25 mm 0.25 mm 0.15 mm 0.15 mm 0.1 mm 0.1 mm 0.14 mm 0.14 mm 0.1 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart