{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 070302 ER-JT | |
Type | ST1400 | |
Corner radius | 0.2 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.07 − 0.11 mm | |
Grade | PR1225 | |
Type of product | Indexable insert for milling |
Article number | 227135 ST1400 | |
EAN / GTIN | 4960664609222 | |
Manufacturer number | TKB00285 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() BDMT 070302 ER-JT ST1400
on request
In stock
176 pieces in stock
US $ 15.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
286 pieces in stock
from
1
Pieces
US $ 16.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 | 0.2 |
ISO code indexable insert | BDMT 070302 ER-JT | APMT 060202 ER |
Tool material | Carbide | Carbide |
Grade | PR1225 | HB7520 |
Type | ST1400 | ST1400 |
Feed fz per tooth | 0.07 − 0.11 | 0.1 |
Type of product | Indexable insert for milling | Indexable insert for milling |