{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 93 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229701 | |
Type of product | Face mill |
Article number | 222800 80/8 | |
EAN / GTIN | 4960664602506 | |
Manufacturer number | THN04501 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable face mill 47.5° MFPN45 80/8 mm |
on request
In stock
16 pieces in stock
US $ 682.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 938.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 658.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 | 8 | 8 |
Mounting bore ⌀ | 27 | 27 | 27 | 27 |
Through-coolant | no | yes | yes | yes |
suitable indexable insert | PN.. 1205 | SE.. 1204.. | SN.U ;ON.U | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 | 80 | 80 | 80 |
Type of product | Face mill | Face mill | Face mill | Face mill |