{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 66 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 51 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 117 mm | |
Circular interpolation milling ⌀ Dmax | 130 mm | |
Ramping angle αmax | 0.29 degrees | |
Ramping length L for αmax | 50.3 mm | |
Indexable insert size | 09 | |
suitable indexable insert | XD.. 0904 | |
Insert screw | 229918 (T15; 2.1Nm) | |
Setting angle κ | 13 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 66/5L | |
EAN / GTIN | 4056544197856 | |
Manufacturer number | 6024375 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 66/5Lmm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 699.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 335.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 490.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 335.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 454.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 630.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 535.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 | 7 | 5 |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
suitable indexable insert | XD.. 0904 | RD..1604 | XD.. 120408 | RD..1604 | XDM.120516 | XOMU094812 | XOMU146715 |
Shank type | with bore | with bore | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm |
⌀ D3 | 51 mm | 50 mm | 45 mm | 50 mm | 50 mm | 56 mm | 50 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |