{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 35 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 85 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.42 degrees | |
Ramping length L for αmax | 34.3 mm | |
Indexable insert size | 09 | |
suitable indexable insert | XD.. 0904 | |
Insert screw | 229918 (T15; 2.1Nm) | |
Setting angle κ | 13 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 50/5 | |
EAN / GTIN | 4059782505278 | |
Manufacturer number | 5656914 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High feed rate milling cutter 7792VX 50/5 mm
on request
In stock
1 pieces in stock
US $ 598.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 460.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 407.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 465.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 474.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 |
suitable indexable insert | XD.. 0904 | XD.. 09T308 | XDM.090416 | XOMU094812 | ANGX10T308ZE.R |
Shank type | with bore | with bore | with bore | with bore | with bore |
Circular interpolation milling ⌀ Dmax | 98 | 98 | 98 | 98 | 98 |
Ramping angle αmax | 0.42 | 0.51 | 0.97 | 0.92 | 0.47 |
Ramping length L for αmax | 34.3 | 33.5 | 35.43 | 37.55 | 42.4 |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |