High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 40/4mm

Article no.: 221908 40/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type with bore
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
⌀ D3 25 mm
maximum cutting depth ap max 1.5 mm
Overall length Ltot 32 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 65 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.59 degrees
Ramping length L for αmax 24.3 mm
Indexable insert size 09
suitable indexable insert XD.. 0904
Insert screw 229918 (T15; 2.1Nm)
Setting angle κ 13 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 221908 40/4
EAN / GTIN 2050002058552
Manufacturer number 5657234

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 40/4mm

High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 40/4mm

on request
In stock
9 pieces in stock
US $ 523.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 414.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 408.38
plus VAT at the current rate Prices plus delivery costs
Mounting bore ⌀ 16 mm 16 mm 16 mm
Through-coolant yes yes yes
suitable indexable insert XD.. 0904 XD.. 09T308 POMX 0704..
Shank type with bore with bore with bore
maximum cutting depth ap max 1.5 mm 1.15 mm 1.4 mm
⌀ D3 25 mm 24 mm 25.6 mm
Type of product Copy mill Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart