{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 98 mm | |
maximum cutting depth ap max | 3.5 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
Circular interpolation milling ⌀ Dmin | 223 mm | |
Circular interpolation milling ⌀ Dmax | 248 mm | |
Ramping angle αmax | 0.21 degrees | |
Ramping length L for αmax | 97.3 mm | |
Indexable insert size | 16 | |
suitable indexable insert | XE.. 1605 | |
Insert screw | 229920 (TP20; 7.6Nm) | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 125/10 | |
EAN / GTIN | 4059782504271 | |
Manufacturer number | 5661028 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 125/10mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 1,116.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 558.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 875.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 40 mm | 40 mm | 40 mm |
Setting angle κ | 16 degrees | 15 – 27 degrees | 15 – 30 degrees |
Through-coolant | yes | yes | yes |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 125 mm | 125 mm | 125 mm |
Circular interpolation milling ⌀ Dmin | 223 mm | 238 mm | 238 mm |
Fz Helix | 0.7 | 0.7 | 0.7 |