{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 21 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 53 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.57 degrees | |
Ramping length L for αmax | 20.2 mm | |
suitable indexable insert | XP.. 0603 | |
Indexable insert size | 06 | |
Insert screw | 229916 (T7; 0.8 Nm) | |
Type of product | Copy mill |
Article number | 221905 32/5 | |
EAN / GTIN | 2050002058521 | |
Manufacturer number | 5660062 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 32/5mm
on request
In stock
4 pieces in stock
US $ 441.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 573.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 383.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 |
Mounting thread M | M16 | M16 | M16 |
suitable indexable insert | XP.. 0603 | XD.. 070308 | ANGX10T308ZE.R |
⌀ D3 | 21 mm | 19 mm | 26 mm |
Circular interpolation milling ⌀ Dmin | 53 mm | 51 mm | 58 mm |
Circular interpolation milling ⌀ Dmax | 62 mm | 62 mm | 62 mm |
Type of product | Copy mill | Copy mill | Copy mill |