{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 9 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 29 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 1.4 degrees | |
Ramping length L for αmax | 8.2 mm | |
suitable indexable insert | XP.. 0603 | |
Indexable insert size | 06 | |
Insert screw | 229915 (T7; 0.8 Nm) | |
Type of product | Copy mill |
Article number | 221905 20/3 | |
EAN / GTIN | 2050002058507 | |
Manufacturer number | 5681122 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High feed rate milling cutter 7792VX, with threaded shank, ⌀ D / number of teeth Z: 20/3mm
on request
Subsequent delivery
0 pieces in stock
US $ 340.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 262.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 274.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping; Plunging | Plunging; Circular milling; Plunging |
Overall length Ltot | 35 mm | 28 mm | 30 mm |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 9 mm | 12 mm | 14 mm |
Ramping length L for αmax | 8.2 mm | 10.13 mm | 12.4 mm |
Type of product | Copy mill | Copy mill | Copy mill |