{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 27 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 69 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Ramping angle αmax | 0.55 degrees | |
Ramping length L for αmax | 26.3 mm | |
suitable indexable insert | XD.. 0904 | |
Indexable insert size | 09 | |
Insert screw | 229918 (T15; 2.1 Nm) | |
Type of product | Copy mill |
Article number | 221905 42/5 | |
EAN / GTIN | 4056544196750 | |
Manufacturer number | 6024365 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 42/5 mm
on request
In stock
3 pieces in stock
US $ 598.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 407.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting thread M | M16 | M16 |
Overall length Ltot | 43 | 40 |
Shank type | with threaded shank | with threaded shank |
⌀ D3 | 27 | 36 |
Circular interpolation milling ⌀ Dmin | 69 | 78 |
Circular interpolation milling ⌀ Dmax | 82 | 82 |
Type of product | Copy mill | Copy mill |