{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Milling application | Plunging; Circular milling; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 26 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 58 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 0.82 degrees | |
Ramping length L for αmax | 24.4 mm | |
suitable indexable insert | ANGX10T308ZE.R | |
Type of product | Copy mill |
Article number | 213056 32/5 | |
EAN / GTIN | 4062406566593 | |
Manufacturer number | 213056 32/5 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Q Mini high feed rate indexable milling cutter, with threaded shank, ⌀ D / number of effective cutting edges Z: 32/5mm
on request
In stock
Available in 3-4 working days
22 pieces in stock
22 pieces available in 3-4 working days
US $ 383.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
25 pieces in stock
25 pieces available in 3-4 working days
US $ 573.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Through-coolant | yes | yes |
Shank type | with threaded shank | with threaded shank |
Machining strategy | HPC | HPC |
Circular interpolation milling ⌀ Dmax | 62 mm | 62 mm |
Ramping angle αmax | 0.82 degrees | 0.95 degrees |
Ramping length L for αmax | 24.4 mm | 18 mm |