GARANT Softcut 90° shoulder mill MTC long, Plain shank, ⌀ D / number of teeth Z: 25/7mm

Article no.: 215609 25/7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 7
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 25 mm
Overall length Ltot 115 mm
Shank ⌀ Ds h6 20 mm
⌀ D3 23 mm
Circular interpolation milling ⌀ Dmin 48 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 0.9 mm
Ramping angle αmax 0.52 degrees
Ramping length L for αmax 21.85 mm
suitable indexable insert AP.. 0602..
Pack of insert screws 219827 (6IP; 0.45 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215609 25/7
EAN / GTIN 4045197409898
Manufacturer number 215609 25/7

Description

Version:

High precision indexable shoulder mill with irregular pitch for very smooth cutting, very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602..

Application:

For shoulder milling to large depths, also slotting. General use in all steels including stainless and acid-resistant steels.

Spare part:

Pack of insert screws No. 219827 (6IP; 0.45 Nm).

Note:

GARANT torque screwdriver TQ No. 211750 size 0.45, use bit No. 674252 size 6IP.
The insert pocket must be modified when using indexable inserts with a radius of 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Softcut 90° shoulder mill MTC long, Plain shank, ⌀ D / number of teeth Z: 25/7mm

GARANT Softcut 90° shoulder mill MTC long, Plain shank, ⌀ D / number of teeth Z: 25/7mm

on request
In stock
14 pieces in stock
US $ 518.34
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 526.80
plus VAT at the current rate Prices plus delivery costs
Overhang L1 25 mm 30 mm
Overall length Ltot 115 mm 90 mm
Setting angle κ 90 degrees 90 degrees
Shank ⌀ Ds h6 20 mm 25 mm
Circular interpolation milling ⌀ Dmin 48 mm 48 mm
Circular interpolation milling ⌀ Dmax 48 mm 48 mm
Type of product End / face mill End / face mill

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart