{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 5 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 22 mm | |
Overall length Ltot | 105 mm | |
Shank ⌀ Ds h6 | 20 mm | |
⌀ D3 | 18 mm | |
Circular interpolation milling ⌀ Dmin | 38 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 0.9 mm | |
Ramping angle αmax | 0.68 degrees | |
Ramping length L for αmax | 16.85 mm | |
suitable indexable insert | AP.. 0602.. | |
Pack of insert screws | 219827 (6IP; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 215609 20/5 | |
EAN / GTIN | 4045197409881 | |
Manufacturer number | 215609 20/5 |