GARANT Softcut® 90° shoulder mill MTC long 12/2L mm

Article no.: 215609 12/2L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    Cutting edge ⌀ DC 12 mm
    Number of cutting edges Z 2
    Shank type Plain shank
    Setting angle κ 90 degrees
    Milling application Circular milling; Ramping; End milling
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    Overhang L1 20 mm
    Overall length Ltot 120 mm
    Shank ⌀ Ds h6 10 mm
    ⌀ D3 10 mm
    Circular interpolation milling ⌀ Dmin 22 mm
    Circular interpolation milling ⌀ Dmax 22 mm
    Circular interpolation milling ap 0.8 mm
    Ramping angle αmax 1.29 degrees
    Ramping length L for αmax 8.85 mm
    suitable indexable insert AP.. 0602..
    Pack of insert screws 219827 (6IP; 0.45 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215609 12/2L
    EAN / GTIN 4045197409782
    Manufacturer number 215609 12/2L

    Description

    Version:

    High precision indexable shoulder mill with irregular pitch for very smooth cutting, very high precision and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Suitable inserts APMT 0602..

    Application:

    For shoulder milling to large depths, also slotting. General use in all steels including stainless and acid-resistant steels.

    Spare part:

    Pack of insert screws No. 219827 (6IP; 0.45 Nm).

    Note:

    GARANT torque screwdriver TQ No. 211750 size 0.45, use bit No. 674252 size 6IP.
    The insert pocket must be modified when using indexable inserts with a radius of 2 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart