{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 4 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | XNEX 0806.. | |
Pack of insert screws | 219798 1 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215101 100/8 | |
EAN / GTIN | 4062406394820 | |
Manufacturer number | 215101 100/8 |
This article |
Recommendations |
|
---|---|---|
Shoulder mill 90° 100/8 mm
on request
In stock
34 pieces in stock
US $ 827.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 622.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length Ltot | 50 | 50 |
suitable indexable insert | XNEX 0806.. | XNEX 0806.. |
Shank type | with bore | with bore |
Pack of insert screws | 219798 1 (15IP; 3.8 Nm) | 219798 1 (15IP; 3.8 Nm) |
Setting angle κ | 90 | 90 |
maximum cutting depth ap max | 4 | 4 |
Spacing of the cutters | unequal spacing | unequal spacing |