{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 4 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | XNEX 0806.. | |
Pack of insert screws | 219798 1 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215101 63/6 | |
EAN / GTIN | 4062406394806 | |
Manufacturer number | 215101 63/6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Shoulder mill 90° 63/6 mm
on request
In stock
14 pieces in stock
US $ 583.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 723.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 675.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 646.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 505.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
US $ 452.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 | 22 | 22 | 22 | 22 | 22 |
Milling application | End milling | End milling | Corner milling | End milling | End milling | End milling |
Overall length Ltot | 40 | 40 | 40 | 40 | 40 | 40 |
Through-coolant | yes | yes | yes | yes | yes | yes |
Cutting edge ⌀ DC | 63 | 63 | 63 | 63 | 63 | 63 |
Pack of insert screws | 219798 1 (15IP; 3.8 Nm) | 219833 (15IP; 3.0 Nm) | 219863 (8IP; 2.2 Nm) | 219810 (9IP; 2.2 Nm) | 219812 (15IP; 5.0 Nm) | 219798 1 (15IP; 3.8 Nm) |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |