Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 80/7mm

Article no.: 215101 80/7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 7
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 4 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert XNEX 0806..
Pack of insert screws 219798 1 (15IP; 3.8 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215101 80/7
EAN / GTIN 4062406394813
Manufacturer number 215101 80/7

Description

Version:

Robust shoulder milling cutter. Insert seats enclose the inserts on several sides for stable machining conditions.
For use in combination with indexable insert 215117 UNI as a high feed rate indexable face mill.

Application:

With double-sided 3-edge inserts XNEX0806.. or single-sided 3-edge inserts XNEX0806.. High feed rate.

Note:

GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 80/7mm

Shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 80/7mm

on request
In stock
51 pieces in stock
US $ 687.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 854.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 605.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 894.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
105 pieces in stock
US $ 534.21
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 7 7 7 7 7
Milling application End milling Corner milling End milling Corner milling End milling
Overall length Ltot 50 mm 50 mm 50 mm 50 mm 50 mm
Shank type with bore with bore with bore with bore with bore
Cutting edge ⌀ DC 80 mm 80 mm 80 mm 80 mm 80 mm
Pack of insert screws 219798 1 (15IP; 3.8 Nm) 219863 (8IP; 2.2 Nm) 219812 (15IP; 5.0 Nm) 219882 (15IP; 3.0 Nm) 219798 1 (15IP; 3.8 Nm)
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart