{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XNEX 080608 | |
Type | ST1400 | |
Grade | HB7515 | |
Tool material | Carbide | |
maximum cutting depth ap max | 4 mm | |
Feed fz per tooth | 0.21 mm | |
Insert thickness S | 6.35 mm | |
Number of changes/inserts | 6 | |
Coating | CVD | |
Corner radius | 0,8 mm | |
Type of product | Indexable insert for milling |
Article number | 215186 ST1400 | |
EAN / GTIN | 4062406392253 | |
Manufacturer number | 215186 ST1400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() XNEX 080608 ST1400
on request
In stock
2,301 pieces in stock
from
1
Pieces
US $ 33.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 28.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,642 pieces in stock
from
1
Pieces
US $ 27.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,752 pieces in stock
from
1
Pieces
US $ 22.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 4 |
ISO code indexable insert | XNEX 080608 | XNEX 080608 | ANGX 10T308ZEER |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7515 | HBM015 | HB9540 |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.21 | 0.21 | 0.9 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |