{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 450 mm | |
TPI | 6 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171100 450/6 | |
EAN / GTIN | 7311518114053 | |
Manufacturer number | 3809-450-32-1.60-6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Power saw blade 450/6
on request
In stock
79 pieces in stock
from
1
Pieces
US $ 42.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 35.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
117 pieces in stock
from
1
Pieces
US $ 26.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
222 pieces in stock
from
1
Pieces
US $ 20.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 32 | 32 | 38 |
Length L | 450 | 450 | 450 |
Tool material | bimetal | HSS | HSS |
Clamping hole ⌀ | 10.5 | 10.5 | 8.5 |
Thickness | 1.6 | 2 | 2 |
Tooth type | normal | normal | normal |
Type of product | Power saw blade | Power saw blade | Power saw blade |