{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 350 mm | |
TPI | 6 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171100 350/6 | |
EAN / GTIN | 7311518113810 | |
Manufacturer number | 3809-350-32-1.60-6 |
This article |
Recommendations |
||
---|---|---|---|
Power saw blade 350/6
on request
In stock
29 pieces in stock
from
1
Pieces
US $ 26.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
from
1
Pieces
US $ 15.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
from
1
Pieces
US $ 15.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 32 mm | 32 mm | 32 mm |
Length L | 350 mm | 350 mm | 350 mm |
Tool material | bimetal | HSS | HSS |
Clamping hole ⌀ | 8.5 mm | 8.5 mm | 8.5 mm |
Thickness | 1.6 mm | 1.6 mm | 2 mm |
Tooth type | normal | normal | normal |
Type of product | Power saw blade | Power saw blade | Power saw blade |