{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 400 mm | |
TPI | 8 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171100 400/8 | |
EAN / GTIN | 7311518113940 | |
Manufacturer number | 3809-400-32-1.60-8 |