{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 400 mm | |
TPI | 14 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171100 400/14 | |
EAN / GTIN | 7311518113902 | |
Manufacturer number | 3809-400-32-1.60-14 |
This article |
Recommendations |
|
---|---|---|
Power saw blade, bimetal, Length L / TPI: 400/14
on request
In stock
20 pieces in stock
from
1
Pieces
US $ 33.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 28.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
from
1
Pieces
US $ 17.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 32 mm | 32 mm |
Length L | 400 mm | 400 mm |
Tool material | bimetal | HSS |
Thickness | 1.6 mm | 1.6 mm |
TPI | 14 | 14 |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |