{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 19 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M10 | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Serie | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150182 19 | |
EAN / GTIN | 4062406524296 | |
Manufacturer number | 150182 19 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Steel high-precision countersink with unequal spacing 90° 19 mm
on request
In stock
31 pieces in stock
US $ 41.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 74.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
US $ 67.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 |
External ⌀ | 19 | 19 | 19 |
Colour ring | green | green | green |
Countersink tip angle | 90 | 90 | 90 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank ⌀ Ds | 10 | 10 | 10 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |