{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 7 | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150340 7 | |
EAN / GTIN | 4045197086082 | |
Manufacturer number | 150340 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Countersink set No. 150180 in a case 90°, TiN, Number of countersinks: 7
on request
In stock
148 pieces in stock
US $ 229.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
476 pieces in stock
US $ 170.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 373.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
596 pieces in stock
US $ 120.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 212.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Number of countersinks | 7 | 7 | 7 | 7 | 7 |
Colour ring | green | without | green | without | without |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS | HSS |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |