{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Number of countersinks | 7 | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150342 7 | |
EAN / GTIN | 4062406524524 | |
Manufacturer number | 150342 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel countersink set No. 150182 in a case 90°, TiAlN, Number of countersinks: 7
on request
In stock
34 pieces in stock
US $ 212.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
371 pieces in stock
US $ 170.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
552 pieces in stock
US $ 120.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
256 pieces in stock
US $ 372.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Number of countersinks | 7 | 7 | 7 | 7 |
Coating | TiAlN | uncoated | uncoated | AlTiCN |
Colour ring | without | without | without | without |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS E |