{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 31 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4.2 mm | |
Overall length L | 71 mm | |
Shank ⌀ Ds | 12 mm | |
for countersunk screws DIN 7991 | M16 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Serie | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150182 31 | |
EAN / GTIN | 4062406524333 | |
Manufacturer number | 150182 31 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel high-precision countersink with unequal spacing 90° 31 mm
on request
In stock
159 pieces in stock
US $ 82.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
US $ 161.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
326 pieces in stock
US $ 142.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 196.55
plus VAT at the current rate
Prices plus delivery costs
|
|
for countersunk screws DIN 7991 | M16 | M16 | M16 | M16 |
Overall length L | 71 | 71 | 71 | 140 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Parallel shank to h9 |
Shank tolerance | h9 | h9 | h9 | h9 |
Tool material | HSS | HSS | HSS | HSS |
smallest countersink ⌀ for holes from | 4.2 | 4.2 | 4.2 | 4.2 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |