{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 6.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 97.8 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 108 mm | |
Overall length L | 146 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 6,8 | |
EAN / GTIN | 4045197963536 | |
Manufacturer number | 123309 6,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 6,8 mm
on request
In stock
53 pieces in stock
US $ 190.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
854 pieces in stock
US $ 60.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
264 pieces in stock
US $ 54.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
US $ 154.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green | green |
Nominal ⌀ DC | 6.8 | 6.8 | 6.8 | 6.8 |
Shank | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 97.8 | 42.8 | 23.8 | 65.8 |