HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 14,5 mm

Article no.: 123309 14,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 14.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 186.25 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 208 mm
Overall length L 260 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 900 N/mm2 0.23 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123309 14,5
EAN / GTIN 4062406092146
Manufacturer number 123309 14,5

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

HOLEX Pro Steel:
Straight major cutting edges
and a special flute profile ensure good chip evacuation. The robust cutting edge geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 14,5 mm

HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 14,5 mm

on request
In stock
2 pieces in stock
US $ 604.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 98.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock
US $ 171.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 157.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 486.44
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN TiAlN TiAlN TiAlN
Version 12×D 4×D 6×D 4×D 8×D
Overall length L 260 115 133 115 203
Nominal ⌀ DC 14.5 14.5 14.5 14.5 14.5
Standard Manufacturer’s standard DIN 6537 K DIN 6537 DIN 6537 K Manufacturer’s standard
Shank DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart