HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 17 mm

Article no.: 123309 17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 17 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 208.5 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 234 mm
Overall length L 285 mm
Shank ⌀ Ds 18 mm
Feed f in steel < 900 N/mm2 0.25 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123309 17
EAN / GTIN 4062406092092
Manufacturer number 123309 17

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

HOLEX Pro Steel:
Straight major cutting edges
and a special flute profile ensure good chip evacuation. The robust cutting edge geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 17 mm

HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 17 mm

on request
In stock
13 pieces in stock
US $ 690.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
US $ 166.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
US $ 264.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 213.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 589.54
plus VAT at the current rate Prices plus delivery costs
Colour ring green green green green green
Overall length L 285 123 143 123 222
Shank DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Machining strategy HPC HPC HPC HPC HPC
Shank ⌀ Ds 18 18 18 18 18
recommended maximum drilling depth L2 208.5 47.5 67.5 47.5 145.5

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart