HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 4,8 mm

Article no.: 123309 4,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 4.8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 70.8 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 78 mm
Overall length L 116 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123309 4,8
EAN / GTIN 4045197963451
Manufacturer number 123309 4,8

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

HOLEX Pro Steel:
Straight major cutting edges
and a special flute profile ensure good chip evacuation. The robust cutting edge geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 4,8 mm

HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 4,8 mm

on request
In stock
18 pieces in stock
US $ 164.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
US $ 40.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock
US $ 53.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 124.33
plus VAT at the current rate Prices plus delivery costs
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar
Standard Manufacturer’s standard DIN 6537 K DIN 6537 Manufacturer’s standard
Point angle 135 140 140 135
Tolerance nominal ⌀ h7 h7 h7 h7
Flute length Lc 78 28 44 57
Shank ⌀ Ds 6 6 6 6
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart