{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 5.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 36.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 60 HRC | 0.055 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122651 5,2 | |
EAN / GTIN | 4045197970176 | |
Manufacturer number | 122651 5,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 5,2 mm
on request
In stock
32 pieces in stock
US $ 103.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
180 pieces in stock
US $ 99.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
267 pieces in stock
US $ 53.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 89.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | red | blue | green | pink |
Nominal ⌀ DC | 5.2 | 5.2 | 5.2 | 5.2 |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Point angle | 140 | 140 | 140 | 140 |
Tolerance nominal ⌀ | h7 | m6 | h7 | m7 |
recommended maximum drilling depth L2 | 36.2 | 36.2 | 36.2 | 36.2 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |