GARANT Diabolo solid carbide deburrer, spiral flutes 90° 6 mm

Article no.: 208158 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
340 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Series Diabolo
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ h6
    No. of teeth Z 6
    Helix angle 35 degrees
    Direction of infeed horizontal and oblique
    Countersink tip angle 90 degrees
    Shank DIN 6535 HA to h6
    Through-coolant no
    Dimension S 4.2 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Chamfer mill 45 degrees
    Feed f z in steel < 60 HRC 0.03 mm
    Shank tolerance h6
    Colour ring red
    Corner chamfer angle 45 degrees
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 208158 6
    EAN / GTIN 4062406288235
    Manufacturer number 208158 6

    Application Table

    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    120
    Steel < 55 HRC
    H
    100
    Steel < 60 HRC
    H
    90
    Steel < 65 HRC
    H
    60
    Steel < 67 HRC
    H
    35
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Deburrer specially developed for hard machining. The further development of the Diabolo coating permits even longer tool life and improved surface quality.
    Tolerance: Dimension S = ± 0.2 mm.
    Point angle = ±5 arc minutes.
    Outstanding surface qualities thanks to the 35° helix angle.

    Application:

    Perfectly suitable for chamfering and deburring component edges and for contouring applications.

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart