Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 2,6 mm

Article no.: 122651 2,6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Nominal ⌀ DC 2.6 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6537
    Version 6×D
    Type H
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 17.1 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 21 mm
    Overall length L 57 mm
    Shank ⌀ Ds 4 mm
    Feed f in steel < 60 HRC 0.02 mm/rev.
    Colour ring red
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122651 2,6
    EAN / GTIN 4045197969934
    Manufacturer number 122651 2,6

    Application Table

    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    100
    Steel < 900 N/mm²
    P
    85
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    55
    Steel < 55 HRC
    H
    28
    Steel < 60 HRC
    H
    16
    Steel < 65 HRC
    H
    14
    Steel < 67 HRC
    H
    10
    GG(G)
    K
    70
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
    Special multi-nano layer coating for drilling in hardened steels.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122642 / 122652.
    Form HE: order with No. 122641 / 122651 + 129100HE.
    When drilling in hardened steels from 56 HRC, only cool using air!

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 2,6 mm

    Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 2,6 mm

    on request
    In stock
    13 pieces in stock
    US $ 101.20
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    223 pieces in stock
    US $ 53.73
    plus VAT at the current rate Prices plus delivery costs
    Coating TiAlN TiAlN
    Colour ring red green
    Through-coolant yes, with 25 bar yes, with 25 bar
    Standard DIN 6537 DIN 6537
    Tool material Solid carbide Solid carbide
    Tolerance nominal ⌀ h7 h7
    Shank ⌀ Ds 4 4

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart