HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 7,2

Article no.: 122508 7,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 7.2 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 30.2 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 41 mm
Overall length L 79 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 900 N/mm2 0.18 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122508 7,2
EAN / GTIN 4045197835833
Manufacturer number 122508 7,2

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability.
A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 7,2

HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 7,2

on request
In stock
37 pieces in stock
US $ 54.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
US $ 34.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
US $ 60.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 154.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 190.44
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Version 4×D 4×D 6×D 8×D 12×D
Nominal ⌀ DC 7.2 7.2 7.2 7.2 7.2
Standard DIN 6537 K DIN 6537 K DIN 6537 Manufacturer’s standard Manufacturer’s standard
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 8 8 8 8 8
recommended maximum drilling depth L2 30.2 30.2 42.2 65.2 97.2

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart