HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 5,9

Article no.: 122508 5,9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 5.9 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 19.2 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 28 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 900 N/mm2 0.14 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122508 5,9
EAN / GTIN 4045197835703
Manufacturer number 122508 5,9

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability.
A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 5,9

HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 5,9

on request
In stock
52 pieces in stock
US $ 40.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 32.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock
US $ 53.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 124.33
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 164.97
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Version 4×D 4×D 6×D 8×D 12×D
Colour ring green green green green green
Nominal ⌀ DC 5.9 5.9 5.9 5.9 5.9
Shank DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6 DIN 6535 HE to h6
Shank ⌀ Ds 6 6 6 6 6
recommended maximum drilling depth L2 19.2 19.2 35.2 48.2 69.15

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart