{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 3.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.2 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122508 3,2 | |
EAN / GTIN | 4045197835437 | |
Manufacturer number | 122508 3,2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 3,2
on request
In stock
90 pieces in stock
US $ 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
US $ 53.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 124.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 6×D | 8×D |
Overall length L | 62 | 66 | 72 |
Nominal ⌀ DC | 3.2 | 3.2 | 3.2 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Machining strategy | HPC | HPC | HPC |
Flute length Lc | 20 | 28 | 34 |
recommended maximum drilling depth L2 | 15.2 | 23.2 | 29.2 |