HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 12,5

Article no.: 122508 12,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 12.5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 41.3 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Flute length Lc 60 mm
Overall length L 107 mm
Shank ⌀ Ds 14 mm
Feed f in steel < 900 N/mm2 0.26 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122508 12,5
EAN / GTIN 4045197836335
Manufacturer number 122508 12,5

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability.
A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 12,5

HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 12,5

on request
In stock
75 pieces in stock
US $ 124.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
180 pieces in stock
US $ 137.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 361.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 460.96
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2
Version 4×D 6×D 8×D 12×D
Colour ring green green green green
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar
Nominal ⌀ DC 12.5 12.5 12.5 12.5
Point angle 140 140 135 135
Tolerance nominal ⌀ h7 h7 h7 h7

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart