{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.8 mm | |
Flute length Lc | 91 mm | |
Overall length L | 139 mm | |
Shank ⌀ Ds | 5.5 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116050 5,5 | |
EAN / GTIN | 4045197956361 | |
Manufacturer number | 116050 5,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 5,5mm |
on request
In stock
72 pieces in stock
from
1
Pieces
US $ 15.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
from
1
Pieces
US $ 14.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
from
1
Pieces
US $ 18.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
from
1
Pieces
US $ 26.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | yellow | without | blue | without |
Overall length L | 139 mm | 139 mm | 139 mm | 139 mm | 139 mm |
Standard | DIN 340 | DIN 340 | DIN 340 | DIN 340 | DIN 340 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
recommended maximum drilling depth L2 | 82.8 mm | 82.8 mm | 82.8 mm | 82.8 mm | 82.8 mm |