This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

HOLEX CleverDrill HSS jobber drill, long N 3,6 mm

Article no.: 116050 3,6

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 340
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CleverDrill
    Nominal ⌀ DC 3.6 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 340
    Type N
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 67.6 mm
    Flute length Lc 73 mm
    Overall length L 112 mm
    Shank ⌀ Ds 3.6 mm
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 116050 3,6
    Manufacturer number 116050 3,6

    Application Table

    Alu plastics
    N
    64
    Aluminium (short chipping)
    N
    52
    Alu > 10% Si
    N
    40
    Steel < 500 N/mm²
    P
    26
    Steel < 750 N/mm²
    P
    26
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    GG(G)
    K
    24
    CuZn
    N
    32
    Oil
     
    wet maximum
     

    Description

    Version:

    HOLEX CleverDrill − Sturdy drill for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Note:

    Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart