This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

HOLEX CleverDrill HSS jobber drill, long N 9,5 mm

Article no.: 116050 9,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Standard: DIN 340
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.5 mm
Standard DIN 340
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
recommended maximum drilling depth L2 100.8 mm
Flute length Lc 115 mm
Overall length L 175 mm
Shank ⌀ Ds 9.5 mm

Identification numbers & Classifications

Article number 116050 9,5
Manufacturer number 116050 9,5

Application Table

Alu plastics
N
64
Aluminium (short chipping)
N
52
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
26
Steel < 750 N/mm²
P
26
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
GG(G)
K
24
CuZn
N
32
Oil
 
wet maximum
 

Description

Version:

HOLEX CleverDrill − Sturdy drill for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill, long N 9,5 mm

HOLEX CleverDrill HSS jobber drill, long N 9,5 mm

on request
In stock
82 pieces in stock
from 1  Pieces
US $ 39.79
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 33.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
from 1  Pieces
US $ 26.49
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 22.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
from 1  Pieces
US $ 76.57
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 63.81
plus VAT at the current rate Prices plus delivery costs
Overall length L 175 mm 175 mm 175 mm 175 mm
Through-coolant no no
Shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS E HSS E
Flute length Lc 115 mm 115 mm 115 mm 115 mm
Shank ⌀ Ds 9.5 mm 9.5 mm 9.5 mm 9.5 mm
Type of product Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart