{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.5 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 66.8 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.5 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 9,5 | |
EAN / GTIN | 4045197021441 | |
Manufacturer number | 114550 9,5 |
This article |
Recommendations |
||
---|---|---|---|
HSS-Co8 jobber drill 9,5 mm
on request
In stock
152 pieces in stock
from
1
Pieces
US $ 38.54
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 32.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
from
1
Pieces
US $ 15.25
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
212 pieces in stock
US $ 10.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated |
Overall length L | 125 | 84 | 125 |
Tool material | HSS Co 8 | HSS E | HSS E |
Point angle | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Flute length Lc | 81 | 40 | 81 |