{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 10.5 mm | |
Flute length Lc | 12 mm | |
Overall length L | 34 mm | |
Shank ⌀ Ds | 1 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 1 | |
EAN / GTIN | 4045197020598 | |
Manufacturer number | 114550 1 |
This article |
Recommendations |
||
---|---|---|---|
HSS-Co8 jobber drill 1 mm
on request
In stock
538 pieces in stock
from
1
Pieces
US $ 10.42
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 8.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
from
1
Pieces
US $ 3.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
582 pieces in stock
US $ 2.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 34 | 26 | 34 |
Through-coolant | no | no | no |
Shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Flute length Lc | 12 | 6 | 12 |
recommended maximum drilling depth L2 | 10.5 | 4.5 | 10.5 |
Type of product | Jobber drill | Jobber drill | Jobber drill |